Zoro Homepage

Hazardous Location Motor, 2 HP, 1725 rpm

  • Mfr # 056T17G15610

  • Zoro # G0749268


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17G15610
Zoro #
G0749268
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Overall Length
16 7/16 in
Length Less Shaft
14 9/16 in
Shaft Dia.
5/8 in
Lead Length
18 in

Details

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Full Load Amps
6.0/3.0 A
NEMA Design
B
Motor Application
Hazardous Location
CC Number
CC003A
Motor Frame Material
Steel
Motor Service Factor
1
Ins. Class
B
Item
Hazardous Location Motor
Standards
CSA (LR47504), UL (E12044)
Temp. Code
T3B
Nameplate RPM
1,725 RPM
Duty
Continuous
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Motor Bearings
Ball
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
No. of Speeds
1
Conduit Box Location
Exterior
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Weight
206 lb
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 6.0/3.0 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.