Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazardousLocationMotor, 2hp, 1760RPM

  • Mfr # 121917.00

  • Zoro # G811935574


product price: $1,411.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121917.00
Zoro #
G811935574
UPC #
691720211847
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
16 1/2 in
Length Less Shaft
14 1/4 in
Lead Length
6 in
Shaft Length
2 1/4 in

Details

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
145T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Service Factor
1
RPM @ 50Hz
1,460 RPM
NEMA Design
B
Full Load Amps @ 50Hz
3.0 A
Motor Bearings
Ball
Ins. Class
F
Item
Hazardous Location Motor
Nominal Efficiency
85.5 %
Weight
60 lb
CC Number
Not Available
Nameplate RPM
1,760 RPM
Standards
CSA Certified, UL Listed
Motor Shaft Design
Keyed
No. of Speeds
1
Motor Application
Hazardous Location
Usable @ 208V
Not Usable at 208V
Motor Frame Material
Steel
Voltage Compatibility
230V AC, 460V AC
Voltage @ 50Hz
190/380V AC
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Hazardous Location Division
Division I
Service Factor @ 50Hz
1
Conduit Box Location
Not available
Full Load Amps
3.0 A
Duty Cycle
Continuous
Motor Shaft Rotation
CW/CCW
Includes
Explosion Proof Conduit Box
Max. Ambient Temp.
40 Degrees C
Hz
60/50 Hz
Temp. Code
T3B
HP @ 50Hz
1 1/2 hp
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 3.0 A, 145T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60/50 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.