Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HazLoc, 1/2 HP, 1725 RPM, 575V

  • Mfr # 056T17G5321

  • Zoro # G5649025


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17G5321
Zoro #
G5649025
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
11 15/16 in
Overall Length
13 15/16 in
Lead Length
18 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
56
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Service Factor
1
Full Load Amps
0.95 A
Nominal Efficiency
68 %
Motor Frame Material
Steel
Ins. Class
B
Motor Bearings
Ball
Temp. Code
T3B
Frame Material
Rolled steel
Duty
Continuous
Includes
Explosion Proof Conduit Box
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,725 RPM
Voltage Compatibility
575V AC
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
Standard Efficient
Hz
60 Hz
Motor Application
Hazardous Location
NEMA Design
None
Item
Hazardous Location Motor
Standards
CSA Certified, UL Listed
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
No. of Speeds
1
Motor Mounting Position
Horizontal
Weight
229 lb
Usable @ 208V
Not Usable at 208V
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 0.95 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.