HazLoc, 3/4 HP, 1725 RPM, 208-230/460V

  • Mfr # 056T17G5313

  • Zoro # G5683632


product price:  $708.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T17G5313
Zoro #
G5683632
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
11 15/16 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Overall Length
13 15/16 in
Lead Length
18 in

Details

Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Temp. Code
T3B
Hz
60 Hz
Motor Shaft Design
Keyed
Motor Application
Hazardous Location
Item
Hazardous Location Motor
Includes
Explosion Proof Conduit Box
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
Standard Efficient
NEMA Design
None
Full Load Amps
2.9-3.0/1.5 A
Ins. Class
B
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Standards
CSA Certified, UL Listed
Voltage Compatibility
208-220/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 220/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Motor Frame Material
Steel
Frame Material
Rolled steel
Motor Service Factor
1
Nameplate RPM
1,725 RPM
Nominal Efficiency
75.5 %
Weight
3,300 lb
No. of Speeds
1
Usable @ 208V
Usable at 208V
Hazardous Location Division
Division I
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Conduit Box Location
Exterior
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.9-3.0/1.5 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.