HazLoc Motor, 1 HP, 1735 RPM, 208-230/460V

  • Mfr # 143TTGN6551

  • Zoro # G5492243


product price: $850.82
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143TTGN6551
Zoro #
G5492243
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 3/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Length Less Shaft
13 1/8 in
Lead Length
12 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
143TC
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Max. Ambient Temp.
40 Degrees C
Temp. Code
T3B
NEMA Design
B
Hz
60 Hz
CC Number
CC003A
Ins. Class
F
Nominal Efficiency
85.5 %
Full Load Amps
3.0-3.0/1.5 A
Duty
Continuous
Item
Hazardous Location Motor
Frame Material
Cast Iron
Standards
CSA Certified, UL Listed
Motor Shaft Rotation
CW/CCW
Motor Application
Hazardous Location
Motor Shaft Design
Keyed
Motor Efficiency Group
NEMA Premium Efficient
Nameplate RPM
1,735 RPM
Voltage Compatibility
208-220/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 220/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Motor Service Factor
1.15
Motor Bearings
Ball
Motor Frame Material
Cast Iron
Includes
(11) 12 in Leads in the Conduit Box
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
Usable at 208V
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Hazardous Location Division
Division I
Conduit Box Location
Exterior
Weight
50 lb
No. of Speeds
1
Hazardous Location Group
Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,735 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.0-3.0/1.5 A, 143TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.