HazLoc Motor, 2 HP, 1755 RPM, 208-230/460V

  • Mfr # 145TTGN6527

  • Zoro # G5625401


product price:  $976.61
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145TTGN6527
Zoro #
G5625401
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Overall Length
14 3/4 in
Lead Length
12 in
Length Less Shaft
12 7/16 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
145T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CW/CCW
NEMA Design
A
Item
Hazardous Location Motor
Motor Application
Hazardous Location
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
86.5 %
CC Number
CC003A
Motor Bearings
Ball
Includes
(11) 12 in Leads through 1/2 in NPT Nipple
Motor Service Factor
1.15
Duty
Continuous
Frame Material
Cast Iron
Ins. Class
F
Standards
CSA Certified, UL Listed
Temp. Code
T3B
Full Load Amps
6.0/3.0 A
Motor Frame Material
Cast Iron
Nameplate RPM
1,755 RPM
Motor Shaft Design
Keyed
Motor Efficiency Group
NEMA Premium Efficient
Hz
60 Hz
Green Certification or Other Recognition
NEMA Premium(R) Rated
Hazardous Location Division
Division I
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
No. of Speeds
1
Usable @ 208V
Not Usable at 208V
Conduit Box Location
Exterior
Weight
30 lb
Hazardous Location Group
Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,755 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 6.0/3.0 A, 145T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.