Shop LEESON
See all product information
Create Account
Industrial Motor
- Mfr # LM34064
- Zoro # G223931638
product price:Â
$
79.19
/ea
Key Features
HP
1
Hz
60 Hz
Full Load Amps
1.2 A
Frame
56
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LM34064
- Zoro #
- G223931638
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1
- Hz
- 60 Hz
- Full Load Amps
- 1.2 A
- Frame
- 56
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Voltage
- 575V
- Motor Enclosure Design
- ODP
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
Description
LEESON LM34064 three-phase squirrel cage motor, 1 HP (0.75 kW) with a 56 frame, 3450 RPM and 575 V rating, offers a reversible shaft, 1.2 A nominal current and drip-proof (DP) enclosure for continuous duty. Built with rolled steel housing, shielded bearings and Class F insulation, this efficient motor (77% efficiency, service factor 1.0) is made for general-purpose industrial use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.