Zoro Homepage
This item is Discontinued.
Leeson Instant Reverse Motor, 1hp, Phase Single 114933.00

Instant Reverse Motor, 1hp, Phase Single (Discontinued)

  • Mfr # 114933.00
  • Zoro # G102595906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114933.00
Zoro #
G102595906
UPC #
691720014387
Country of Origin
United States

Dimensions

Stud Size
10-32 X 2
Manufacturers Warranty Length
18 mo
Length Less Shaft
9 7/8 in
Overall Length
11 3/4 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 5/8 in
Shaft Dia.
5/8 in

Description

Instant Reverse Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 12.8/6.4 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Number of Wires 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.