Shop LEESON

Inverter Duty

  • Mfr # 056H17T2015
  • Zoro # G323366989

product price: 
$
502.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Body Diameter
5.66 in
Motor Design
Three-Phase
Application
Variable Speed
Number of Speeds
1
Frame Size
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
056H17T2015
Zoro #
G323366989
UPC #
722856024411
Country of Origin
Mexico

Dimensions

Body Diameter
5.66 in
Frame Size
56C
Length Less Shaft
7 7/8 in
Shaft Length
2 1/16 in
Shaft Diameter
5/8 in
Wire Rope Length
9 15/16 in
Overall Length
9 15/16 in
Length
9 15/16 in
Fits Chest Size
Constant Torque Operation from 0 to Base Speed on Vector Drive, LEESON(R) Motors. Motors and Solutions at our Core(TM)

Details

Motor Design
Three-Phase
Application
Variable Speed
Number of Speeds
1
Bearing Type
Ball
Frequency
60 Hz
Item
Inverter Duty
Duty Cycle
Continuous
Constant Torque Rating
1000:1
Standards
CE, CSA, UL
Ambient Temperature - Maximum
40 Degrees C
Phase
Three
Full Load Current @ 60 Hz
1.8 A
Nameplate Service Factor @ 60 Hz
1
Nominal Efficiency
74 %
Insulation Class
H
Features
Constant Torque Operation from 0 to Base Speed on Vector Drive, LEESON(R) Motors. Motors and Solutions at our Core(TM)
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Force Ventilated
Mounting Position
Horizontal

Description

Inverter Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.