Shop LEESON

Inverter Duty

  • Mfr # 056H17T5312
  • Zoro # G223367154

product price: 
$
870.99
/ea
Free Shipping & Returns

Key Features

Full Load Current @ 60 Hz
1.2 A
Standards
CE, CSA, UL
Insulation Class
F
Mounting Position
Horizontal
Features
Constant Torque Operation from 0 to Base Speed on Vector Drive, LEESON(R) Motors. Motors and Solutions at our Core(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
056H17T5312
Zoro #
G223367154
UPC #
722856024909
Country of Origin
Mexico

Dimensions

Wire Rope Length
15 in
Length Less Shaft
10 5/8 in
Body Diameter
6.5 in
Frame Size
56C
Shaft Length
2 1/16 in
Shaft Diameter
5/8 in
Overall Length
15 in
Length
15 in
Fits Chest Size
Constant Torque Operation from 0 to Base Speed on Vector Drive, LEESON(R) Motors. Motors and Solutions at our Core(TM)

Details

Full Load Current @ 60 Hz
1.2 A
Standards
CE, CSA, UL
Insulation Class
F
Mounting Position
Horizontal
Features
Constant Torque Operation from 0 to Base Speed on Vector Drive, LEESON(R) Motors. Motors and Solutions at our Core(TM)
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Constant Torque Rating
1000:1
Bearing Type
Ball
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1
Phase
Three
Application
Variable Speed
Motor Design
Three-Phase
Nominal Efficiency
84 %
Item
Inverter Duty
Motor Enclosure Type
Totally Enclosed Force Ventilated
Duty Cycle
Continuous
Shaft Design
Keyed

Description

Inverter Duty

Restrictions

WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.