Inverter Duty
- Mfr # 119796.00
- Zoro # G523367199
product price:Â
$
869.99
/ea
Free Shipping & Returns
Key Features
Insulation Class
H
Nominal Efficiency
77 %
Shaft Length
2 1/16 in
Frequency
60 Hz
Duty Cycle
Continuous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 119796.00
- Zoro #
- G523367199
- UPC #
- 691720044810
- Country of Origin
- United States
- Insulation Class
- H
- Nominal Efficiency
- 77 %
- Frequency
- 60 Hz
- Duty Cycle
- Continuous
- Includes Encoder
- Encoder Included
- Features
- Class H Inverter Rated Insulation System, Precision Balanced Rotors, Provisions for Encoder Feedback Devices
- Constant Torque Rating
- 2:1
- Motor Design
- Three-Phase
- Bearing Type
- Ball
- Application
- Variable Speed
- Item
- Inverter Duty
- Phase
- Three
- Ambient Temperature - Maximum
- 40 Degrees C
- Number of Speeds
- 1
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Full Load Current @ 60 Hz
- 5.7/2.9 A
- Standards
- CSA, UL
- Nameplate Service Factor @ 60 Hz
- 1
- Mounting Position
- Horizontal
- Shaft Design
- Keyed
- Nameplate Horsepower @ 60 Hz
- 1 1/2 hp
- Nameplate Voltage @ 60 Hz
- 230/460V AC
- Nameplate RPM @ 60 Hz
- 1,140 RPM
Dimensions
- Shaft Length
- 2 1/16 in
- Wire Rope Length
- 13 in
- Frame Size
- 56HC
- Body Diameter
- 7.65 in
- Length Less Shaft
- 10 15/16 in
- Shaft Diameter
- 5/8 in
- Overall Length
- 13 in
- Length
- 13 in
- Fits Chest Size
- Class H Inverter Rated Insulation System, Precision Balanced Rotors, Provisions for Encoder Feedback Devices
Description
Inverter Duty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.