
Leeson 121180.00, Premium Eff., 1.5 HP, 1750 RPM, 208-230/460V, 145TC, TEFC, C-Face Rigid
Mfr # 121180
Zoro # G404931099
product price:Â $1,930.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
121180
Zoro #
G404931099
UPC #
69172001680
Country of Origin
United States
Description
General purpose, 3-phase motor: 1.5hp, 1750/1450 rpm, totally-enclosed fan-cooled (tefc) enclosure, 145 frame, rigid c mount, 208-230/460v, 3ph, 60/50hz, name plate amps 4.8/2.4&5.6/2.8, continuous duty, 1.15 service factor, automatic thermal protection, efficiency: 86.5, efficiency type: standard, ambient 40 c, reverse rotation, shaft diameter 7/8.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.