This item is Discontinued.

Leeson Leeson Motors Motor IEC Metric Motor-30HP, 230/460V, 1180/985RPM, IP55, B3, 1.15 SF, 91.7 Eff. 193326.6

This item is Discontinued.

Leeson

Leeson Motors Motor IEC Metric Motor-30HP, 230/460V, 1180/985RPM, IP55, B3, 1.15 SF, 91.7 Eff. (Discontinued)

Mfr # 193326.6
Zoro # G304935937
UPC # 69172003783
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
193326.6
Zoro #
G304935937
UPC #
69172003783
Country of Origin
China

Description

Metric(iec), b3 footed motor: 30hp, 1180/985 rpm, weatherproof (ip55) enclosure, 200l frame, b3, 230/460v, 3ph, 60/50hz, name plate amps 76.0/38.0&87.4/43.7, continuous duty, 1.15 service factor, no thermal protection, efficiency: 91.7, efficiency type: standard, ambient 40 c, reverse rotation.meets north american performance standards and epact energy efficiency mandates. Features 1.15 service factor and b3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in north america. built to meet international standards and features ip55 weatherproof enclosures, 60/50 hz interchangeability (60hz 230/460 v & 50hz 200/400v), dual stamped nameplates, ce mark, and f3 conduit box location.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.