This item is Discontinued.

This item is Discontinued.
Leeson Motors Motor IEC Metric Motor-30HP, 230/460V, 3550/2950RPM, IP55, B3/B5, 1.15 SF, 91 Eff. (Discontinued)
Mfr #
193356.6
Zoro #
G704935926
UPC # 691720001905
Country of Origin China
Category 3-Phase AC Motors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
193356.6
Zoro #
G704935926
UPC #
691720001905
Country of Origin
China
Description
Metric(iec), b3/b5 flange-mounted motor: 30hp, 3550/2950 rpm, washdown (ip55) enclosure, 180m frame, b3/b5, 230/460v, 3ph, 60/50hz, name plate amps 68/34&78.8/39.4, continuous duty, 1.15 service factor, no thermal protection, efficiency: 91, efficiency type: standard, ambient 40 c, reverse rotation.motor meets north american performance standards and epact energy efficiency mandates. Features 1.15 service factors and b3/b5 flange mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in north america. built to meet international standards and features ip55 weatherproof enclosures, 60/50 hz interchangeability (60hz 230/460 v & 50hz 200/400v), dual stamped nameplates, ce mark, and f3 conduit box location.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.