This item is Discontinued.

This item is Discontinued.
Leeson Motors Motor IEC Metric Motor-7.5HP, 575V, 1765RPM, IP55, B3, 1.15 SF, 89.5 Eff. (Discontinued)
Mfr #
193385.6
Zoro #
G804935956
UPC # 691720099933
Country of Origin China
Category 3-Phase AC Motors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
193385.6
Zoro #
G804935956
UPC #
691720099933
Country of Origin
China
Description
Metric(iec), b3 footed motor: 7.5hp, 1765 rpm, weatherproof (ip55) enclosure, 132 frame, b3, 575v, 3ph, 60hz, name plate amps 7.9, continuous duty, 1.15 service factor, no thermal protection, efficiency: 89.5, efficiency type: standard, ambient 40 c, reverse rotation.meets north american performance standards and epact energy efficiency mandates. Features 1.15 service factor and b3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of motors designed for use in north america. built to meet international standards and features ip55 weatherproof enclosures, 60/50 hz interchangeability (60hz 230/460 v & 50hz 200/400v), dual stamped nameplates, ce mark, and f3 conduit box location.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.