This item is Discontinued.

This item is Discontinued.
Leeson.00, Premium Eff., 2 HP, 1745 RPM, 208-230/460V, 56C, TEFC, C-Face Rigid (Discontinued)
Mfr #
116747
Zoro #
G304931083
UPC # 691720348079
Country of Origin United States
Category 3-Phase AC Motors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
116747
Zoro #
G304931083
UPC #
691720348079
Country of Origin
United States
Description
General purpose, 3-phase motor: 2hp, 1745/1435 rpm, totally-enclosed fan-cooled (tefc) enclosure, 56 frame, rigid c mount, 208-230/460v, 3ph, 60/50hz, name plate amps 6-5.8/2.9&6.8/3.4, continuous duty, 1.25 service factor, automatic thermal protection, efficiency: 86.5, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft length 1-7/8", shaft diameter 5/8".totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. click here to see our full selection of motor controls and drives.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.