Marathon C1155 General Purpose Motor Replacement MD117
- Mfr # MC1155
- Zoro # G023931548
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Enclosure Design
ODP
No. of Speeds
1
Motor Shaft Rotation
Reversible
Frame
56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC1155
- Zoro #
- G023931548
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Frame
- 56
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Hz
- 60 Hz
- HP
- 0.75
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson MARATHON REPLACED MD117***REPL general purpose motor, cap-start single-phase 3/4 HP (0.750) with Frame 56 and 6.5 in diameter, open drip proof enclosure, 115/208-230 V, reversible rotation and automatic overload, resilient base mounting and rolled steel construction, single shaft with amperage 10.0/4.9-5.0; shipping dimensions 17 x 13 x 10 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.