Shop LEESON
See all product information
Create Account
Marathon C1161 3600 RPM 56H Fan & Blower Motor CP ODP
- Mfr # MC1161
- Zoro # G223931706
product price:Â
$
1,030.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Blade Material
Rolled Steel
Frame
56H
Motor Bearings
Ball
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC1161
- Zoro #
- G223931706
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- Frame
- 56H
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- HP
- 2
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson 2 HP cap-start fan and blower motor, frame 56H with 6.5 in diameter, single-phase ODP unit rated 115/208-230 V with reversible rotation, automatic overload, resilient base mounting and single shaft; amperage 19.6, 10.4-9.8 A, rolled steel construction, shipping dimensions 17 inx13 inx11 in, cross-reference Grainger/Dayton 3K099, 46N403.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.