Shop LEESON
See all product information
Create Account
Marathon D316 General Purpose Motor - 3600 RPM, 3 HP, 56HC Frame, With Base
- Mfr # MD316
- Zoro # G823931519
product price:Â
$
1,485.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
HP
3
Body Dia.
6.5 in
Motor Frame Material
Rolled Steel
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD316
- Zoro #
- G823931519
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- HP
- 3
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
- Frame
- 56HC
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson MARATHON 3 HP cap-start general purpose motor (Supplier Stock No: PEM-MD316) in frame 56HC, 6.5 in diameter, with TEFC (totally enclosed fan cooled) enclosure and rolled steel construction. Single-phase, 208-230 V motor with reversible rotation, bolt-on base mounting, single shaft, 13.1-11.8 A, 22 x 12 x 10 in shipping dimensions and 52 lb weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.