Marathon K222 1.5F 3600 RPM 56C ODP Fan & Blower Motor
- Mfr # MK222
- Zoro # G023931609
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Frame
56C
Motor Enclosure Design
ODP
Blade Material
Rolled Steel
Nameplate RPM
3,450 RPM
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK222
- Zoro #
- G023931609
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56C
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
- Motor Bearings
- Ball
- HP
- 1.5
- Rotation
- Reversible
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Leeson MARATHON 1.5F (PEM-MK222) three-phase fan and blower motor, 1.5 HP, 56 frame with 6.5-inch diameter, 208-230/460 V supply, ODP open drip proof enclosure and reversible rotation. Rolled steel round-mount design with single shaft, rated amperage 5.0-4.8/2.4 A and overall dimensions 17 x 13 x 9 inches, for HVACR fan and blower use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.