Zoro Homepage
This item is Discontinued.
Leeson 3-Phase Metric Motor, 3/4 HP, D80D Frame, 230/460 Voltage, 1125 Nameplate RPM 192046.00

3-Phase Metric Motor, 3/4 HP, D80D Frame, 230/460 Voltage, 1125 Nameplate RPM (Discontinued)

  • Mfr # 192046.00
  • Zoro # G0331712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192046.00
Zoro #
G0331712
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
19mm
Shaft Length
40mm

Description

A 3-phase AC motor is also preferred for its controlled acceleration and starting current as well as for its adjustable operational speed and torque limit. Take a look at the features for this Metric Motor : VOLTAGE: 230/460, HP: 3/4, PHASE: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.