This item is Discontinued.

Leeson 3-Phase Metric Motor, 1 HP, D80D Frame, 230/460V AC Voltage, 3,600 Nameplate RPM 192265.00

3-Phase Metric Motor, 1 HP, D80D Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (Discontinued)

  • Mfr # 192265.00
  • Zoro # G3016343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
192265.00
Zoro #
G3016343
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
19 mm
Shaft Length
40 mm

Details

Item
Metric Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
1
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
D80D
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3,600
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Aluminum
Standards
CE Certified, CSA Certified, UL Listed
Includes
Terminal Board, Multi-Mount Repositionable Feet to Allow for 3 Conduit Box Positions
Frame Material
Aluminum
Motor Bearings
Ball
kW
0.75
Full Load Amps
2.8 A
Phase
Three
CC Number
CC005A
Ins. Class
F
Max. Ambient Temp.
104 Degrees F
Duty
Continuous
Hz
60/50 Hz
Nominal Efficiency
77 %
No. of Speeds
1
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
No
Inverter Rated
Yes
NEMA Design
B
Usable @ 208V
No
Full Load Amps @ 50Hz
2.8 A
Service Factor @ 50Hz
1.15
Weight
30 lb
RPM @ 50Hz
3,475
Duty Cycle
Continuous
Voltage @ 50Hz
230/460V AC
HP @ 50Hz
1
Ambient Temperature
40 Degrees C

Description

Metric Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,600, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8 A, D80D Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Inverter Rated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.