This item is Discontinued.

Leeson 3-Phase Metric Motor, 1 HP, D80D Frame, 230/460 Voltage, 1715 Nameplate RPM 192055.30

3-Phase Metric Motor, 1 HP, D80D Frame, 230/460 Voltage, 1715 Nameplate RPM (Discontinued)

  • Mfr # 192055.30
  • Zoro # G2464585
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
192055.30
Zoro #
G2464585
UPC #
-
Country of Origin
China

Details

Item
Metric Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
1
RPM Range
1701-1800
Voltage
230/460
Frame
D80D
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1715
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Aluminum
Standards
UL Recognized, CSA Certified, CE Certified
Includes
Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
Motor Bearings
Ball
Ins. Class
F
Duty
Continuous
Nominal Efficiency
80.0%
kW
0.75
Max. Ambient Temp.
40 Degrees C
Frame Material
Aluminum
Phase
3
Hz
60/50
Full Load Amps
3.2/1.6
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1 HP, 0.75 kW, Nameplate RPM 1715, Frame D80D, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 3.2/1.6, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 80.0 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.