This item is Discontinued.

Leeson 3-Phase Metric Motor, 1-1/2 HP, D80 Frame, 230/460 Voltage, 3475 Nameplate RPM 192060.30

3-Phase Metric Motor, 1-1/2 HP, D80 Frame, 230/460 Voltage, 3475 Nameplate RPM (Discontinued)

  • Mfr # 192060.30
  • Zoro # G1171265
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
192060.30
Zoro #
G1171265
UPC #
-
Country of Origin
China

Details

Item
Metric Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
1-1/2
RPM Range
3001-3600
Voltage
230/460
Frame
D80
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3475
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Aluminum
Standards
UL Recognized, CSA Certified, CE Certified
Includes
Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
Ins. Class
F
Phase
3
Full Load Amps
4.2/2.1
Nominal Efficiency
84.0%
Duty
Continuous
Hz
60/50
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Frame Material
Aluminum
kW
1.10
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1-1/2 HP, 1.10 kW, Nameplate RPM 3475, Frame D80, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 4.2/2.1, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84.0 Percent, Continuous Duty, 3001-3600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.