Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Leeson 3-Phase Metric Motor, 1-1/2 HP, D80C Frame, 230/460 Voltage, 3475 Nameplate RPM 192067.30

3-Phase Metric Motor, 1-1/2 HP, D80C Frame, 230/460 Voltage, 3475 Nameplate RPM (Discontinued)

  • Mfr # 192067.30
  • Zoro # G1948082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
192067.30
Zoro #
G1948082
UPC #
-
Country of Origin
China

Details

Item
Metric Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
1-1/2
RPM Range
3001-3600
Voltage
230/460
Frame
D80C
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3475
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Aluminum
Standards
UL Recognized, CSA Certified, CE Certified
Includes
Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
Hz
60/50
Nominal Efficiency
84.0%
Ins. Class
F
Phase
3
Duty
Continuous
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Full Load Amps
4.2/2.1
Frame Material
Aluminum
kW
1.10
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1-1/2 HP, 1.10 kW, Nameplate RPM 3475, Frame D80C, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 4.2/2.1, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84.0 Percent, Continuous Duty, 3001-3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.