Zoro Homepage
This item is Discontinued.
Leeson 3-Phase Metric Motor, 2 HP, 90S Frame, 230/460V AC Voltage, 3,520 Nameplate RPM 192210.00

3-Phase Metric Motor, 2 HP, 90S Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (Discontinued)

  • Mfr # 192210.00
  • Zoro # G4007071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192210.00
Zoro #
G4007071
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
50 mm
Shaft Dia.
24 mm
Length Less Shaft
276 mm
Overall Length
326 mm

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,520, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.0/2.5 A, 90S Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.