This item is Discontinued.

Leeson 3-Phase Metric Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM 192214.00

3-Phase Metric Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (Discontinued)

  • Mfr # 192214.00
  • Zoro # G4091735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
192214.00
Zoro #
G4091735
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
50 mm
Shaft Dia.
24 mm
Length Less Shaft
276 mm
Overall Length
326 mm

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
3
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
90L
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3,500
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Aluminum
Standards
CE Certified, CSA Certified, UL Listed
Includes
Terminal Board, Multi-Mount Repositionable Feet to Allow for 3 Conduit Box Positions
Phase
Three
Duty
Continuous
CC Number
CC005A
Ins. Class
F
Frame Material
Aluminum
kW
2.24
Full Load Amps
7.2/3.6 A
Hz
60/50 Hz
Nominal Efficiency
87.5 %
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
Green Certification or Other Recognition
NEMA Premium(R) Rated
Full Load Amps @ 50Hz
7.2/3.6 A
NEMA Design
B
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
230/460V AC
Duty Cycle
Continuous
Weight
40 lb
HP @ 50Hz
3
Usable @ 200V
No
Usable @ 208V
No
Inverter Rated
Yes
RPM @ 50Hz
3,500
Ambient Temperature
40 Degrees C

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,500, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.2/3.6 A, 90L Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.