Metric Motor, 80, Rigid Base

  • Mfr # 080T17FH15327
  • Zoro # G0356209
product price: 
$
532.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
1
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
080T17FH15327
Zoro #
G0356209
UPC #
-
Country of Origin
China
Item
General Purpose Motor
Motor Design
Three-Phase
HP
1
RPM Range
1701-1800
Voltage
230V AC, 460V AC
Frame
80
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
3.0/1.5 A
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Phase
Three
Ins. Class
F
kW
0.75
Motor Bearings
Ball
Nominal Efficiency
85.5 %
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
Duty
Continuous
Motor Application
General Purpose
Motor Frame Material
Aluminum
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Standards
CE, CSA, UL Recognized
Nameplate RPM
1740 rpm
Hz
50/60 Hz
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Usable @ 208V
Not Usable at 208V
Weight
48 lb
Voltage @ 50Hz
230/460
Motor Mounting Position
Horizontal
Full Load Amps @ 50Hz
3.0/1.5 A
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
HP @ 50Hz
1 hp
RPM @ 50Hz
1740 rpm
Nameplate Voltage @ 50 Hz
190-220/380/415V AC
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Aluminum
Nameplate Service Factor @ 60 Hz
1.15
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Full Load Current @ 60 Hz
3.0/1.5 A
Nameplate Horsepower @ 50 Hz
1 hp
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate RPM @ 50 Hz
1,425/1,440 RPM
Application
General Purpose
Bearing Type
Ball
Full Load Current @ 50 Hz
3.0/1.5 A
Manufacturers Warranty
1 yr
Frequency
60/50 Hz
Number of Speeds
1
Nameplate Service Factor @ 50 Hz
1.15
Mounting Position
Horizontal
Product Type
General Purpose Motor
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate RPM @ 60 Hz
1,740 RPM
Nameplate Horsepower @ 60 Hz
1 hp

Dimensions

Shaft Dia.
19 mm
Shaft Length
40 mm
Manufacturers Warranty Length
1 yr
Overall Length
302 mm
Length Less Shaft
262 mm
Frame Size
80
Shaft Diameter
19 mm
Wire Rope Length
302 mm
Length
302 mm

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, 0.75 kW, Nameplate RPM 1740 rpm, Frame 80, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 3.0/1.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, Continuous Duty, 1701-1800

Ratings & reviews