Zoro Homepage
This item is Discontinued.
Leeson Motor, 1 HP, 1760,143JM, 208-230/460V 122186.00

Motor, 1 HP, 1760,143JM, 208-230/460V (Discontinued)

  • Mfr # 122186.00
  • Zoro # G300722975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122186.00
Zoro #
G300722975
UPC #
691720010891
Country of Origin
United States

Dimensions

Body Dia.
7.3 in
Manufacturers Warranty Length
1 yr
Shaft Length
4 5/16 in
Overall Length
15 7/16 in
Bolt Circle Dia.
5 7/8 in
Shaft Dia.
7/8 in
Length Less Shaft
11 5/16 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
143JM
Motor Frame Material
Rolled Steel
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Shaft Rotation
CW/CCW
Drain Plugs
(1) Drain Plugs in Conduit Box
Ins. Class
F
Motor Bearings
Ball
Full Load Amps
3.2-3.2/1.60 A
Usable @ 208V
Yes
Nameplate RPM
1,760
NEMA Design
B
Nominal Efficiency
85.5 %
No. of Speeds
1
Motor Service Factor
1.2
Conduit Box Location
Exterior
Max. Ambient Temp.
104 Degrees F
Weight
47 lb
Hz
60
Motor Mounting Position
Horizontal
Usable @ 200V
No
Shaft Material
Stainless Steel
Motor Shaft Design
Keyed
Motor Application
Washdown
Standards
CE Certified, CSA Certified, UL Recognized
Duty Cycle
Continuous
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Bearing Protection
Shaft Shields
Motor Mounting Type
Rigid Base
Finish
Unfinished
Removable Base
No

Description

Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.2-3.2/1.60 A, 143JM Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.