This item is Discontinued.

Leeson Motor, 1/2 HP, 1,425 RPM, 220/380/440V 102694.00

This item is Discontinued.

Leeson

Motor, 1/2 HP, 1,425 RPM, 220/380/440V (Discontinued)

Mfr # 102694.00
Zoro # G3151486
UPC # 691720256473
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102694.00
Zoro #
G3151486
UPC #
691720256473
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Length Less Shaft
8 3/8 in
Shaft Dia.
5/8 in
Overall Length
10 3/16 in

Details

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Frame
56C
Phase
Three
Motor Thermal Protection
None
Motor Mounting Type
C-Face
RPM Range
1401-1500
Motor Mounting Position
Horizontal
Voltage Compatibility
220/380/440V AC
No. of Speeds
1
Motor Shaft Design
Keyed
Hz
50 Hz
Motor Bearings
Ball
Ambient Temperature
40 Degrees C
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Motor Application
General Purpose
Item
General Purpose Motor
Nominal Efficiency
72 %
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Weight
20 lb
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
2.4/1.4/1.2 A
HP @ 50Hz
1/2 hp
Usable @ 208V
Not Usable at 208V
Standards
CE Certified, CSA Certified, UL Listed
Voltage @ 50Hz
220/380/440V AC
Motor Frame Material
Steel
NEMA Design
B
RPM @ 50Hz
1,425 RPM

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, Not Applicable HP, Nameplate RPM Not Applicable, Frame 56C, Voltage Not Applicable, 50 Hz Hz, Three Phase, Full Load Amps Not Applicable, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor Not Applicable, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 72 Percent, 1,401-1,500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.