This item is Discontinued.
This item is Discontinued.
Motor, 1/2 HP, 1,425 RPM, 220/380/440V (Discontinued)
Mfr #
114891.00
Zoro #
G2362464
UPC # 691720014295
Country of Origin United States
Category AC 50 Hz Motors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
114891.00
Zoro #
G2362464
UPC #
691720014295
Country of Origin
United States
Dimensions
Length Less Shaft
8 11/16 in
Shaft Length
1 7/8 in
Overall Length
10 1/2 in
Shaft Dia.
5/8 in
Description
50 Hz Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, Not Applicable HP, Nameplate RPM Not Applicable, Frame 56C, Voltage Not Applicable, 50 Hz Hz, Three Phase, Full Load Amps Not Applicable, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor Not Applicable, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 73 Percent, 1,401-1,500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.