Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/4 HP, 1725 RPM, 115V

  • Mfr # 5KH32FN3123X

  • Zoro # G6109923


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
RPM Group
1701-1800
No. of Speeds
1
Motor Service Factor
1
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH32FN3123X
Zoro #
G6109923
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
1 1/2 in
Shaft Dia.
1/2 in
Length Less Shaft
8 7/16 in
Overall Length
9 15/16 in

Details

RPM Group
1701-1800
No. of Speeds
1
Motor Service Factor
1
Phase
Single
RPM Range
1,701-1,800
Motor Mounting Position
Horizontal
Motor Application
General Purpose
Nominal Efficiency
55.7 %
Motor Frame Material
Steel
Motor Design
Split-Phase
Inverter Rated
Not Inverter Rated
Frame Material
Rolled steel
Motor Bearings
Ball
Item
General Purpose Motor
Hz
60 Hz
Full Load Amps
5.1 A
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Voltage
115V AC
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1/4 hp
Frame
48
Duty
Continuous
Ins. Class
B
Motor Shaft Design
Flat
Nameplate RPM
1,725 RPM
Motor Mounting Type
Rigid Base
Motor Thermal Protection
Auto
Standards
CSA Certified, UL Listed
Weight
15 lb
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.1 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.