Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 2 hp, 1740 RPM

  • Mfr # 145TBDR5337

  • Zoro # G302014801


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
HP
2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
145T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TBDR5337
Zoro #
G302014801
UPC #
722856049216
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Length Less Shaft
11 21/100 in
Overall Length
13 49/100 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
18 mo

Details

Item
Air Compressor Motor
Motor Design
Capacitor-Start/Run
HP
2 hp
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
145T
Motor Thermal Protection
Manual
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
Full Load Amps
18.8 A/10.2-9.4 A
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
81.5 %
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Phase
Single
Nameplate RPM
1740
Motor Bearings
Ball
Ins. Class
B
No. of Speeds
1
Weight
48 lb
Usable @ 200V
No
Motor Application
Air Compressor
Includes
Key
Usable @ 208V
Yes
Standards
CSA, UL
Motor Shaft Design
Keyed
Voltage Compatibility
115/208-230
Hz
60 Hz
Ambient Temperature
40 Degrees C

Description

Air Compressor Motor, Capacitor-Start/Run, Open Dripproof, 2 hp HP, 1740 Nameplate RPM, CW/CCW Motor Shaft Rotation, Voltage 115/208-230V AC, 18.8 A/10.2-9.4 A Full Load Amps, Single Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, Motor Bearings Ball, Motor Thermal Protection Manual, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in, Ins. Class B, Standards CSA, UL, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.