Motors - 2HP, 115/208-230V, 1740RPM, DP, Rigid Mount, 1.15 S.F.

  • Mfr # 131536

  • Zoro # G804968138


product price:  $2,078.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131536
Zoro #
G804968138
UPC #
691720017784
Country of Origin
Mexico

Description

Compressor duty motor: 2hp, 1740rpm, 182 frame, drip-proof (dp), 115/208-230v, 1ph, continuous duty, manual thermal protection, 1.15 service factor, rigid mount. motors are designed for air compressor, pump, and fan and blower duty applications which require high breakdown torque and rugged mechanical construction. mechanical features: prelubricated double shielded, amply sized, ball bearing construction to accommodate varying belt loads and tension. electrical features: high efficiency energy saving designs. Class f copper windings. Class f varnish. High starting and breakdown torque. Motors are wired for cw rotation facing lead end. They may be reconnected for ccw rotation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.