Motors-3HP, 115/208-230V, 3500RPM, DP, Rigid Mount, 1.15 SF, 77 Eff.

  • Mfr # 131636

  • Zoro # G904936037


product price:  $1,433.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131636
Zoro #
G904936037
UPC #
691720018569
Country of Origin
Mexico

Description

General purpose, capacitor start-capacitor run motor: 3hp, 3500 rpm, drip-proof (dp) enclosure, 182 frame, rigid mount, 115/208-230v, 1ph, 60hz, name plate amps 28/15.2-14, continuous duty, 1.15 service factor, no thermal protection, efficiency: 77, efficiency type: standard, ambient 40 c, selective ccw rotation, shaft length 2-1/4, shaft diameter 1 1/8.drip proof (dp)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor. Rigid base allows motor to be rigidly mounted on equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.