This item is Discontinued.

This item is Discontinued.
Motors Motor Washdown Motor-1/.75HP, 208-230/460V, 3450/2850RPM, TENV, RIGID C, 85.5 Eff. (Discontinued)
Mfr #
117122
Zoro #
G104934017
UPC # 691720367490
Country of Origin United States
Category DC Washdown Motors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 117122
- Zoro #
- G104934017
- UPC #
- 691720367490
- Country of Origin
- United States
Description
Extreme washeguard all-stainless washdown motor, 3-phase: 1/.75hp, 3450/2850 rpm, totally-enclosed non-ventilated (tenv) enclosure, 56h frame, rigid c, 208-230/460v, 3ph, 60/50hz, name plate amps 2.8-2.6/1.3&2.4/1.2, continuous duty, 1.15 service factor, no thermal protection, efficiency: 85.5, efficiency type: standard, ambient 40 c, reverse rotation, shaft length: 1-7/8".revolutionary designed stainless steel motors are built to be the last stainless steel washdown motors you will ever need!! meet epact for non-exempt when tested without shaft seals total winding encapsulation using an epoxy resin leeson exclusive iris inverter- rated insulation system motors are ul component recognized csa energy efficiency verification construction is csa certified for safety all exterior components are 300-series stainless steel protech bearing isolator used for the output shaft seal double lip viton shaft seal used on non-drive output shaft on tefc motors minimal exterior fasteners, no throughbolt design and screw on conduit box covers pre-lubricated double-sealed bearings quick access to bearings rigid cast base for rugged applications full fact nameplate is laser etched bissc certified for baking click here to see our full selection of motor controls and drives.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.