WashdownMotor, 2hp, 3490RPM, 230/460VAC

  • Mfr # 121881.00
  • Zoro # G2169727
product price: 
$
1,771.00
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
145TC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
121881.00
Zoro #
G2169727
UPC #
691720980033
Country of Origin
United States

Dimensions

Overall Length
12 3/4 in
Body Dia.
6.56 in
Length Less Shaft
10 3/4 in
Shaft Length
2 in
Shaft Dia.
7/8 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr
Wire Rope Length
12 3/4 in
Length
12 3/4 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
145TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Duty
Continuous
Motor Service Factor
1.15
NEMA Design
B
Motor Shaft Design
Keyed
Frame Material
Stainless Steel
Inverter Rated
Inverter Rated
Drain Plugs
None
Hz
60/50 Hz
Standards
BISSC Approved, CE, CSA Certified, UL Recognized
Full Load Amps
4.8/2.4 A
Endshields
300 Series Stainless Steel
Motor Bearings
Ball
Motor Application
General Purpose
CC Number
CC005A
Application
Beverage Industries, Chemical Processing, Food Processing
Shaft Material
Stainless Steel
Ins. Class
F
Nameplate RPM
3,490 RPM
Motor Mounting Type
C-Face, Rigid Base
Footnotes
8, 11
Motor Shaft Rotation
CW/CCW
Includes
Base, Bearing Carrier Cover, Conduit Box Cover Endshields, Frame
Nominal Efficiency
85.5 %
Max. Ambient Temp.
40 Degrees C
Conduit Box
Oversized Stainless Steel Sidebox and Threaded Cover with O-Ring
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Mounting Position
Horizontal
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
62 lb
No. of Speeds
1
Duty Cycle
Continuous
Conduit Box Location
Exterior
Voltage @ 50Hz
460V AC
Usable @ 200V
Not Usable at 200V
HP @ 50Hz
2 hp
Endshield Material
Stainless Steel
Service Factor @ 50Hz
1.15
Usable @ 208V
Not Usable at 208V
Full Load Amps @ 50Hz
4.8/2.4 A
RPM @ 50Hz
3,490 RPM
Finish
Unfinished
Series
Extreme Duck
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 3,490 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 145TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.