This item is Discontinued.

Leeson Motors Motor Washdown Motor-7.5HP, 208-230/460V, 3505RPM, TEFC, RIGID, 1.15 SF, 88.5 Eff. 132203

This item is Discontinued.

Leeson

Motors Motor Washdown Motor-7.5HP, 208-230/460V, 3505RPM, TEFC, RIGID, 1.15 SF, 88.5 Eff. (Discontinued)

Mfr # 132203
Zoro # G304933773
UPC # 691720104804
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132203
Zoro #
G304933773
UPC #
691720104804
Country of Origin
Mexico

Description

Washguard white epoxy coated motor, 3-phase: 7.5hp, 3505 rpm, totally-enclosed fan-cooled (tefc) enclosure, 184 frame, rigid, 208-230/460v, 3ph, 60hz, name plate amps 17.6-16.8/8.4, continuous duty, 1.15 service factor, no thermal protection, efficiency: 88.5, efficiency type: epact, ambient 40 c, reverse rotation, shaft length: 2-1/4, shaft diameter: 1-1/8.enhanced performance in wet, humid areas durable rust-oleum white epoxy coating stainless steel shaft, conduit box cover, nameplate, fan guard special gaskets, slingers and seals four endshield drains moisture-resistant interior components meets ip55 enclosure protection suitable for use on vfds 10:1 ratio for constant or variable torque at 1.0 sf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.