Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 3/4 hp; 1 hp

  • Mfr # CS512PE

  • Zoro # G9595555


product price: $791.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
GFFM485G1-3-VFD, GFFM523G1-3-VFD, GFFM525G1-3-VFD
Fits Brand
Schaefer
Voltage
208-230/460V
Type
1HP, 208-230/460V, 60Hz, 3 Phase, 1 Speed
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS512PE
Zoro #
G9595555
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in

Details

For Use With Mfr. Model Number
GFFM485G1-3-VFD, GFFM523G1-3-VFD, GFFM525G1-3-VFD
Fits Brand
Schaefer
Item
Motor
Voltage
208-230/460V
Type
1HP, 208-230/460V, 60Hz, 3 Phase, 1 Speed
Phase
3
Standards
UL/CSA/CE
Ins. Class
F4
No. of Speeds
1
Full Load Amps
3.2/1.6 A
HP
1 or 3/4 hp
Motor Design
3-Phase
Frame
56
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Service Factor
1.25
RPM Range
1,550-1,800
Weight
39.25 lb
HP @ 50Hz
3/4 or 1
Usable @ 208V
Usable at 208V
Full Load Amps @ 50Hz
3.2/1.6 A

Description

OEM Replacement Motor, Three Phase, Motor Design Three-Phase, 1 hp, 3/4 hp HP, Nameplate RPM 1,760/1,450 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.2/1.6 A, 56 Frame, OEM Replacement Brand Schaefer, Usable @ 208V Usable at 208V, Motor Service Factor 1.25, Ins. Class F, Motor Enclosure Design Totally Enclosed Air-Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.