Shop LEESON

Parallel Shaft Gearmotors, 90V

  • Mfr # M1135109.00
  • Zoro # G2484970

product price: 
$
839.99
/ea
Free Shipping & Returns

Key Features

Efficiency
65.2%
Output Shaft Diameter
3/4 in
Motor Enclosure
Totally Enclosed Nonventilated
Seal Type
Heavy Duty Industrial
Keyway Depth
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1135109.00
Zoro #
G2484970
UPC #
691720091852
Country of Origin
United States
Efficiency
65.2%
Motor Enclosure
Totally Enclosed Nonventilated
Seal Type
Heavy Duty Industrial
Maximum Output Speed
50 RPM
Input Horsepower
1/4 hp
Motor Duty Class
Continuous
Motor Insulation Class
F
Keyway Type
Square
Service Factor
1
Standards
CE, CSA, UL
Overhung Load Capacity
315 lb
Item
Parallel Shaft Gearmotors
Rotation
CW/CCW
Maximum Torque
250 in-lb
Operating Voltage
90V DC
Starting Torque
250 in-lb
Shaft Orientation
Parallel
Maximum Ambient Temperature
40 Degrees C
Gear Ratio
50:1
Full Load Current
2.3 A
Nameplate Speed
50 RPM
Thermal Protection
None
Mounting Orientation
Horizontal, Vertical with Shaft Down
Mount Type
Special
Motor Type
Permanent Magnet DC
Features
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing

Dimensions

Output Shaft Diameter
3/4 in
Keyway Depth
3/16 in
Overall Height
6.75 in
Output Shaft Length
1 5/8 in
Length Less Shaft
11.31 in
Overall Width
6 in
Overall Length
13.31 in
Keyway Width
1 in
Fits Chest Size
AGMA Class 9 Standard, Rugged Die Cast Aluminum Gear Housing
Mount Hole Center-to-Center Length
2.5 in
Keyway Length
1 1/8 in
Output Shaft Height
4 in
Mount Hole Center-to-Center Width
5 in
Length
13.31 in

Description

Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 50 RPM, Maximum Torque 250 in-lb, Starting Torque 250 in-lb, Overhung Load Capacity 315 lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 50:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 65.2 Percent, Output Shaft Diameter 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.