Zoro Homepage

Permanent Split Capacitor General Purpose Motor, 1/2 HP, 56HZ Frame, 230V AC Voltage

  • Mfr # 5KCP49RN9463S

  • Zoro # G112192089


product price: $546.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,650/1,390
Voltage
230V AC
Full Load Amps
3.0-2.0 A
Frame
56HZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCP49RN9463S
Zoro #
G112192089
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
HP
1/2
Nameplate RPM
1,650/1,390
Voltage
230V AC
Full Load Amps
3.0-2.0 A
Frame
56HZ
Motor Service Factor
1
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
RPM Range
1,601-1,700
Phase
Single
No. of Speeds
1
Motor Application
Fan
Motor Shaft Rotation
CCW
Voltage Compatibility
230V AC
Motor Thermal Protection
None

Description

General Purpose Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,650/1,390 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 3.0-2.0 A, 56HZ Frame, OEM Replacement Brand Not Applicable, Replacement For Not Applicable, Motor Service Factor 1, Motor Thermal Protection None, Motor Shaft Rotation CW/CCW, Motor Mounting Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.