Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerToolMotor, 3/4hp, 115/208-230V AC

  • Mfr # 056C34F5340

  • Zoro # G102667979


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Voltage Compatibility
115/208-230V AC
Conduit Box Location
Exterior
Motor Application
Power Tools
Manufacturers Warranty Length
1.5 yr
Shaft Length
2 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056C34F5340
Zoro #
G102667979
UPC #
722856043610
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1.5 yr
Shaft Length
2 5/16 in
Cord Length
8 ft
Overall Length
12 3/8 in
Shaft Dia.
5/8 in
Length Less Shaft
10 in

Details

Voltage Compatibility
115/208-230V AC
Conduit Box Location
Exterior
Motor Application
Power Tools
Voltage
115/208-230V AC
Includes
Key
No. of Speeds
1
Motor Frame Material
Steel
Full Load Amps
10.6/5.3-5.3 A
Nameplate RPM
3,600 RPM
Motor Shaft Rotation
CW/CCW
Conduit Box Position
F1
Ins. Class
B
Standards
CSA Certified, UL Recocgnized
Hz
60 Hz
Number of Shafts
1
Motor Mounting Position
Horizontal
On/Off Switch
On/Off Switch Included
Motor Mounting Type
Rigid Base
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
3/4 hp
Frame
56
Plug Type
3 Prong Polarized
Phase
Single
Usable @ 200V
Usable at 200V
Duty Cycle
Continuous
Motor Bearings
Ball
Nominal Efficiency
66 %
Item
Power Tool Motor
Extended Thru-Bolts
No
Motor Design
Capacitor-Start
Weight
27 lb
Usable @ 208V
Usable at 208V
RPM Range
3,001-3,600
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Motor Thermal Protection
Manual

Description

Power Tool Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 115/208-230V AC Voltage, Full Load Amps 10.6/5.3-5.3 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.