3-Phase Premium Efficiency Metric Motor, 3 HP, 100L Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (Discontinued)
- Mfr # 193359.60
- Zoro # G0956417
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
193359.60
Zoro #
G0956417
UPC #
-
Country of Origin
China
Dimensions
Shaft Dia.
28 mm
Shaft Length
60 mm
Length Less Shaft
14 in
Overall Length
16 5/16 in
Description
Premium Efficiency Metric Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.0/4.0 A, 100L Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.