3-Phase Premium Efficiency Metric Motor, 2 HP, D90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (Discontinued)
- Mfr # 192205.00
- Zoro # G1375227
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192205.00
Zoro #
G1375227
UPC #
-
Country of Origin
China
Dimensions
Shaft Length
50 mm
Shaft Dia.
24 mm
Length Less Shaft
11 7/16 in
Overall Length
13 3/8 in
Description
Premium Efficiency Metric Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.4/2.7 A, D90L Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.