3-Phase Premium Efficiency Metric Motor, 10 HP, DF132M Frame, 230/460 Voltage, 1765 Nameplate RPM (Discontinued)
- Mfr # 193313.60
- Zoro # G3607405
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
193313.60
Zoro #
G3607405
UPC #
-
Country of Origin
China
Dimensions
Shaft Dia.
38mm
Shaft Length
60mm
Description
Premium Efficiency Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 10 HP, 7.50 kW, Nameplate RPM 1765, Frame DF132M, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 24.0/12.0, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1701-1800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.