3-Phase Premium Efficiency Metric Motor, 15 HP, DF160M Frame, 230/460 Voltage, 1765 Nameplate RPM (Discontinued)
- Mfr # 193316.60
- Zoro # G1798973
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
193316.60
Zoro #
G1798973
UPC #
-
Country of Origin
China
Dimensions
Shaft Length
60mm
Shaft Dia.
42mm
Description
Premium Efficiency Metric Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1765, No. of Speeds 1, Voltage 230/460, Full Load Amps 36.0/18.0, DF160M Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.