Pump Motors, C-Face, 56C

  • Mfr # 056T34F15591
  • Zoro # G523367229
product price: 
$
783.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM @ 50 Hz
3,450/2,850 RPM
Nameplate Service Factor @ 60 Hz
1.15
Length Less Shaft
12 5/16 in
Frequency
60/50 Hz
Starting Method
Across-the-Line
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
056T34F15591
Zoro #
G523367229
UPC #
722856054296
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 5/16 in
Shaft Diameter
5/8 in
Frame Size
56C
Shaft Length
2 in
Overall Length
14 5/16 in
Body Diameter
7.1 in
Wire Rope Length
14 5/16 in
Length
14 5/16 in

Details

Nameplate RPM @ 50 Hz
3,450/2,850 RPM
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60/50 Hz
Starting Method
Across-the-Line
Number of Speeds
1
Number of Wires
9
Nameplate Service Factor @ 50 Hz
1.15
Nominal Efficiency
87.5 %
Usable @ 200V
Not Usable at 200V
Bearing Type
Ball
Nameplate Horsepower @ 50 Hz
3 hp
Duty Cycle
Continuous
Full Load Current @ 60 Hz
7.6/3.8-6.4/3.2 A
Weight
45 lb
Full Load Current @ 50 Hz
7.6/3.8-6.4/3.2 A
Application
Pump
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
Pump Motor
Ambient Temperature - Maximum
40 Degrees C
Sub Application
Centrifugal Pump, Jet Pump
Frame Material
Steel
Motor Design
Three-Phase
Phase
Three
Usable @ 208V
Not Usable at 208V
Insulation Class
B
Mounting Position
Horizontal
Ring-to-Ring Center
5 7/8 in
Standards
CE, CSA, UL
Item
Pump Motors

Description

Pump Motors, Duty Cycle Continuous, Length Less Shaft 12 5/16 in, Motor Design Three-Phase

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews