Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Gearmotors, 62 RPM, 90VDC

  • Mfr # M1135042.00

  • Zoro # G516047534


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Motor Duty Class
Continuous
Overall Length
12.64 in
Vent Type
None
Overall Height
6.58 in
Keyway Depth
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1135042.00
Zoro #
G516047534
UPC #
691720091623
Country of Origin
United States

Dimensions

Overall Length
12.64 in
Overall Height
6.58 in
Keyway Depth
3/16 in
Keyway Width
3/16 in
Housing Mount Hole Size
0.31 in
Shaft Dia. (Dimension U)
5/8 in
Length Less Shaft
12.64 in
Output Shaft Length
1 13/16 in
Output Shaft Diameter
5/8 in
Mount Hole Center-to-Center Width
3 in
Output Connection Depth
1 13/16 in
Mount Hole Center-to-Center Length
3.25 in
Keyway Length
1 1/4 in
Shaft Length (Dimension V)
1 4/5 in
Overall Width
4 in
Output Shaft Height
1.67 in

Details

Motor Duty Class
Continuous
Vent Type
None
Maximum Torque
135 in-lb
Gear Case
Aluminum
Motor Frame Designation
34
Lubrication
Semi-Fluid Grease
Max. Torque
135 in-lb
Mount Type
Special
Standards
CE Certified, CSA Certified, UL Recognized
Gearmotor Mounting Position
All Angle
Gearmotor Enclosure
Totally Enclosed Nonventilated
Full Load Amps
2.3 A
Gearmotor Type
DC Gearmotor
Mounting Orientation
Any Angle
Housing Material
Aluminum
Motor Type
Permanent Magnet DC
Motor Insulation Class
H
Full Load Current
2.3 A
Service Factor
1
Shaft Orientation
Right Angle
Motor Enclosure
Totally Enclosed Nonventilated
Gearmotor Shaft Orientation
Right Angle
Thermal Protection
None
Gearmotor Rotation
CW/CCW
Operating Voltage
90V DC
Efficiency
30.2%
Nameplate RPM
62 RPM
Maximum Ambient Temperature
40 Degrees C
Reversible Shaft Output
Yes
Insulation Class
H
Maximum Output Speed
62 RPM
Starting Torque
1,923 in-lb
Gear Ratio
40:1
Gearmotor Shaft Type
Single Left
Rotation
CW/CCW
Item
DC Gearmotor
Output Shaft Type
Keyed
Gearmotor Voltage
90V DC
Rear Shaft Encoder/Pulse Generator Mounting
No
Features
Precision Machined Aluminum Gear Housing
Max. Ambient Temp.
40 Degrees C
Keyway Type
Square
Nameplate Speed
62 RPM
Overhung Load Capacity
235 lb
Brake Type
None
Output Location
Left Hand

Description

DC Gearmotor, Shaft Orientation Right Angle, Output Location Left Hand, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 62 RPM, Maximum Torque 135 in-lb, Starting Torque 1,923 in-lb, Overhung Load Capacity 235 lb, Rotation CW/CCW, Motor Frame Designation 34, Output Shaft Height 1.67 in, Mounting Orientation Any Angle, Gear Ratio 40:1, Brake Type None, Motor Insulation Class H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.