Zoro Homepage
This item is Discontinued.
Leeson Saw Motor, 3 HP, 3450 RPM, 230V 120824.00

Saw Motor, 3 HP, 3450 RPM, 230V (Discontinued)

  • Mfr # 120824.00
  • Zoro # G3440236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120824.00
Zoro #
G3440236
UPC #
691720016121
Country of Origin
United States

Dimensions

Length Less Shaft
12 3/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Cord Length
54 in
Overall Length
14 7/16 in

Details

Item
Table Saw Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3
Nameplate RPM
3,450
Frame
145TC
Voltage
230V AC
Full Load Amps
13.0 A
Motor Mounting Type
Face
RPM Range
3,001-3,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Thermal Protection
Manual
Motor Bearings
Ball
Ins. Class
F
Ambient Temperature
40 Degrees C
Standards
CSA Certified, UL Recocgnized
Motor Service Factor
1
Phase
Single
Motor Application
Power Tool
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Includes
54 in Long Cord
No. of Speeds
1
Motor Frame Material
Steel
Number of Shafts
1
Motor Shaft Design
Keyed
Usable @ 200V
No
Nominal Efficiency
84 %
Usable @ 208V
No
Motor Mounting Position
Horizontal
Extended Thru-Bolts
No
Weight
51 lb
Conduit Box Position
F1
Max. Ambient Temp.
40 Degrees C
Conduit Box Location
Exterior

Description

Table Saw Motor, Single Phase, Motor Design Capacitor-Start, 3 HP, Nameplate RPM 3,450, No. of Speeds 1, 230V AC Voltage, Full Load Amps 13.0 A, 145TC Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal, Motor Frame Material Steel, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.