Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SP Motor, Split-Ph, 1/2 HP, 60 Hz

  • Mfr # 5KH36LNA504

  • Zoro # G6121367


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Motor Bearings
Ball
Standards
CSA Certified, UL Listed
Voltage
115V AC
Frame
48
Motor Mounting Type
Rigid Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KH36LNA504
Zoro #
G6121367
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 3/16 in
Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Overall Length
9 11/16 in

Details

Motor Bearings
Ball
Standards
CSA Certified, UL Listed
Voltage
115V AC
Frame
48
Motor Mounting Type
Rigid Base
Motor Frame Material
Steel
Item
General Purpose Motor
Duty
Continuous
Nameplate RPM
1,725 RPM
Nominal Efficiency
62 %
RPM Group
1701-1800
Motor Application
General Purpose
No. of Speeds
1
Motor Thermal Protection
None
HP
1/2 hp
Frame Material
Rolled steel
Motor Enclosure Design
Open Drip Proof
Motor Service Factor
1
Hz
60 Hz
Full Load Amps
8.3 A
Max. Ambient Temp.
40 Degrees C
Motor Design
Split-Phase
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Phase
Single
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
RPM Range
1,701-1,800
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Weight
15 lb
Ambient Temperature
40 Degrees C
Motor Shaft Design
Flat
Motor Mounting Position
All Angle

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 8.3 A, 48 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.